Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth
  • Zoro #: G0028765
  • Mfr #: 50BS32H X 3/4
$36.91
  • Number of Teeth: 32
  • Outside Dia. (In.): 6.732
  • Industry Chain Size: 50
See full product details
Orders over $50 ship free.

Tritan #50BS32H X 3/4 Specifications

  • Zoro #: G0028765
  • Mfr #: 50BS32H X 3/4
Number of Teeth: 32 Outside Dia. (In.): 6.732
Industry Chain Size: 50 Item - Roller Chain Sprockets: Roller Chain Sprocket
Sprocket Hub Type: Type B Bore Dia. (In.): 3/4
Pitch Dia.: 0.625" Item: Sprocket
Type: Finished Bore Set Screw Dia. (In.): 1/4
Includes: Standard Keyway and (2) Set Screws Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows: Single Material - Sprockets: Steel
ANSI Sprocket Number: 50 Material: Steel
Number of Teeth - Sprockets: 32 Sprocket Bore Type: Fixed Bore
Pitch Dia. (In.): 0.625 Bore Dia. - Sprockets: 3/4"
For Use With: Roller Chain Hub Dia. (In.): 3-1/4
Keyseat Size (In.): 3/16 x 3/32 Outside Dia.: 6.732"
Length through Bore (In.): 1-1/4 Keyway Size: 3/16" x 3/32"
Length through Bore: 1.250" Industry Chain Pitch: 5/8"
Hub Dia.: 3.250" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 6.732 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS32H X 3/4