Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 34 # of Teeth

  • Zoro #: G0028756
  • Mfr #: 50BS34H X 1 3/16

$37.88

  • Pitch Dia.: 0.625"
  • Hub Dia. (In.): 3-1/4
  • Includes: Standard Keyway and (2) Set Screws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS34H X 1 3/16 Specifications

  • Zoro #: G0028756
  • Mfr #: 50BS34H X 1 3/16
Pitch Dia.: 0.625" Hub Dia. (In.): 3-1/4
Includes: Standard Keyway and (2) Set Screws For Use With: Roller Chain
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1-1/4
Sprocket Hub Type: Type B Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Bore Dia. (In.): 1-3/16
Outside Dia.: 7.126" Number of Teeth - Sprockets: 34
Number of Teeth: 34 ANSI Sprocket Number: 50
Material - Sprockets: Steel Pitch Dia. (In.): 0.625
Outside Dia. (In.): 7.126 Sprocket Bore Type: Fixed Bore
Material: Steel Number of Chain Rows: Single
Keyseat Size (In.): 1/4 x 1/8 Set Screw Dia. (In.): 5/16
Bore Dia. - Sprockets: 1-3/16" Type: Finished Bore
Industry Chain Size: 50 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 34, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 7.126 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS34H X 1 3/16