Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth
  • Zoro #: G0028747
  • Mfr #: 50BS35H X 1 1/4
$41.78
  • Sprocket Bore Type: Fixed Bore
  • Length through Bore (In.): 1-1/4
  • Material: Steel
See full product details
Orders over $50 ship free.

Tritan #50BS35H X 1 1/4 Specifications

  • Zoro #: G0028747
  • Mfr #: 50BS35H X 1 1/4
Sprocket Bore Type: Fixed Bore Length through Bore (In.): 1-1/4
Material: Steel Material - Sprockets: Steel
Bore Dia. - Sprockets: 1-1/4" Pitch Dia.: 0.625"
Pitch Dia. (In.): 0.625 For Use With: Roller Chain
Outside Dia.: 7.323" Bore Dia. (In.): 1-1/4
Sprocket Hub Type: Type B Number of Teeth - Sprockets: 35
Number of Teeth: 35 Item: Sprocket
ANSI Sprocket Number: 50 Keyseat Size (In.): 1/4 x 1/8
Includes: Standard Keyway and (2) Set Screws Number of Chain Rows: Single
Type: Finished Bore Hub Dia. (In.): 3-1/4
Industry Chain Size: 50 Outside Dia. (In.): 7.323
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Set Screw Dia. (In.): 5/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Industry Chain Pitch: 5/8"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.250"
Hub Dia.: 3.250" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 35, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 7.323 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS35H X 1 1/4