Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth
  • Zoro #: G0028729
  • Mfr #: 50BS36 X 1 1/2
$46.53
  • Length through Bore (In.): 1-1/4
  • Keyseat Size (In.): 3/8 x 3/16
  • ANSI Sprocket Number: 50
See full product details
Orders over $50 ship free.

Tritan #50BS36 X 1 1/2 Specifications

  • Zoro #: G0028729
  • Mfr #: 50BS36 X 1 1/2
Length through Bore (In.): 1-1/4 Keyseat Size (In.): 3/8 x 3/16
ANSI Sprocket Number: 50 Set Screw Dia. (In.): 3/8
Item: Sprocket Material - Sprockets: Steel
Pitch Dia.: 0.625" Industry Chain Size: 50
Pitch Dia. (In.): 0.625 Includes: Standard Keyway and (2) Set Screws
Item - Roller Chain Sprockets: Roller Chain Sprocket Type: Finished Bore
Number of Teeth - Sprockets: 36 Outside Dia. (In.): 7.520
Sprocket Bore Type: Fixed Bore Outside Dia.: 7.520"
Bore Dia. (In.): 1-1/2 Number of Chain Rows: Single
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees For Use With: Roller Chain
Hub Dia. (In.): 3-1/4 Bore Dia. - Sprockets: 1-1/2"
Number of Teeth: 36 Material: Steel
Sprocket Hub Type: Type B Industry Chain Pitch: 5/8"
Keyway Size: 3/8" x 3/16" Length through Bore: 1.250"
Hub Dia.: 3.250" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 7.520 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS36 X 1 1/2