Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 36 # of Teeth

  • Zoro #: G0028710
  • Mfr #: 50BS36 X 1 1/4

$47.95

  • ANSI Sprocket Number: 50
  • Material: Steel
  • Outside Dia.: 7.520"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS36 X 1 1/4 Specifications

  • Zoro #: G0028710
  • Mfr #: 50BS36 X 1 1/4
ANSI Sprocket Number: 50 Material: Steel
Outside Dia.: 7.520" Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws Keyseat Size (In.): 1/4 x 1/8
Outside Dia. (In.): 7.520 Pitch Dia.: 0.625"
Number of Teeth - Sprockets: 36 Hub Dia. (In.): 3-1/4
Item - Roller Chain Sprockets: Roller Chain Sprocket Industry Chain Size: 50
Type: Finished Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material - Sprockets: Steel Item: Sprocket
Bore Dia. (In.): 1-1/4 For Use With: Roller Chain
Number of Teeth: 36 Set Screw Dia. (In.): 5/16
Bore Dia. - Sprockets: 1-1/4" Pitch Dia. (In.): 0.625
Length through Bore (In.): 1-1/4 Sprocket Hub Type: Type B
Number of Chain Rows: Single Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 7.520 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS36 X 1 1/4