Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 40 # of Teeth

  • Zoro #: G0028686
  • Mfr #: 50BS40 X 1 1/2

$52.95

  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Industry Chain Size: 50
  • Item: Sprocket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #50BS40 X 1 1/2 Specifications

  • Zoro #: G0028686
  • Mfr #: 50BS40 X 1 1/2
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Industry Chain Size: 50
Item: Sprocket Bore Dia. (In.): 1-1/2
Type: Finished Bore Outside Dia.: 8.307"
Keyseat Size (In.): 3/8 x 3/16 ANSI Sprocket Number: 50
Sprocket Bore Type: Fixed Bore Number of Teeth - Sprockets: 40
Bore Dia. - Sprockets: 1-1/2" Pitch Dia. (In.): 0.625
Sprocket Hub Type: Type B Pitch Dia.: 0.625"
Includes: Standard Keyway and (2) Set Screws Length through Bore (In.): 1-1/4
Material - Sprockets: Steel Hub Dia. (In.): 3-1/4
Material: Steel Number of Teeth: 40
For Use With: Roller Chain Item - Roller Chain Sprockets: Roller Chain Sprocket
Set Screw Dia. (In.): 3/8 Number of Chain Rows: Single
Outside Dia. (In.): 8.307 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 8.307 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS40 X 1 1/2