Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth

  • Zoro #: G0028677
  • Mfr #: 50BS40 X 1 1/4

$54.34

  • Material: Steel
  • Sprocket Hub Type: Type B
  • Bore Dia. - Sprockets: 1-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS40 X 1 1/4 Specifications

  • Zoro #: G0028677
  • Mfr #: 50BS40 X 1 1/4
Material: Steel Sprocket Hub Type: Type B
Bore Dia. - Sprockets: 1-1/4" Outside Dia. (In.): 8.307
Number of Chain Rows: Single Industry Chain Size: 50
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Keyseat Size (In.): 1/4 x 1/8
Set Screw Dia. (In.): 5/16 Pitch Dia.: 0.625"
Material - Sprockets: Steel Item - Roller Chain Sprockets: Roller Chain Sprocket
Item: Sprocket Pitch Dia. (In.): 0.625
Includes: Standard Keyway and (2) Set Screws Bore Dia. (In.): 1-1/4
Outside Dia.: 8.307" ANSI Sprocket Number: 50
Sprocket Bore Type: Fixed Bore Number of Teeth: 40
Type: Finished Bore Number of Teeth - Sprockets: 40
Hub Dia. (In.): 3-1/4 Length through Bore (In.): 1-1/4
For Use With: Roller Chain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 8.307 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS40 X 1 1/4