Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 40 # of Teeth

  • Zoro #: G0028695
  • Mfr #: 50BS40 X 1

$59.78

  • Set Screw Dia. (In.): 5/16
  • Outside Dia.: 8.307"
  • Bore Dia. (In.): 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS40 X 1 Specifications

  • Zoro #: G0028695
  • Mfr #: 50BS40 X 1
Set Screw Dia. (In.): 5/16 Outside Dia.: 8.307"
Bore Dia. (In.): 1 Pitch Dia. (In.): 0.625
For Use With: Roller Chain Sprocket Hub Type: Type B
Material: Steel Outside Dia. (In.): 8.307
Number of Teeth - Sprockets: 40 Number of Teeth: 40
Length through Bore (In.): 1-1/4 Number of Chain Rows: Single
Keyseat Size (In.): 1/4 x 1/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Industry Chain Size: 50 Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees ANSI Sprocket Number: 50
Sprocket Bore Type: Fixed Bore Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 3-1/4 Bore Dia. - Sprockets: 1"
Pitch Dia.: 0.625" Type: Finished Bore
Material - Sprockets: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 8.307 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS40 X 1