Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 7/8 Bore Dia., 40 # of Teeth

  • Zoro #: G0028668
  • Mfr #: 50BS40 X 7/8

$58.34

  • Number of Teeth - Sprockets: 40
  • Sprocket Bore Type: Fixed Bore
  • Outside Dia. (In.): 8.307
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS40 X 7/8 Specifications

  • Zoro #: G0028668
  • Mfr #: 50BS40 X 7/8
Number of Teeth - Sprockets: 40 Sprocket Bore Type: Fixed Bore
Outside Dia. (In.): 8.307 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Keyseat Size (In.): 3/16 x 3/32 Industry Chain Size: 50
Material - Sprockets: Steel Pitch Dia.: 0.625"
Number of Teeth: 40 Length through Bore (In.): 1-1/4
Set Screw Dia. (In.): 1/4 Item: Sprocket
Hub Dia. (In.): 3-1/4 Bore Dia. - Sprockets: 7/8"
Bore Dia. (In.): 7/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Sprocket Hub Type: Type B Number of Chain Rows: Single
Pitch Dia. (In.): 0.625 Outside Dia.: 8.307"
Type: Finished Bore Material: Steel
Includes: Standard Keyway and (2) Set Screws For Use With: Roller Chain
ANSI Sprocket Number: 50 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 8.307 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS40 X 7/8