Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth
  • Zoro #: G0028640
  • Mfr #: 60BS13H X 1 1/2
$21.92
  • Bore Dia. - Sprockets: 1-1/2"
  • Number of Teeth: 13
  • Item: Sprocket
See full product details
Orders over $50 ship free.

Tritan #60BS13H X 1 1/2 Specifications

  • Zoro #: G0028640
  • Mfr #: 60BS13H X 1 1/2
Bore Dia. - Sprockets: 1-1/2" Number of Teeth: 13
Item: Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number: 60 Number of Teeth - Sprockets: 13
Includes: Standard Keyway and (2) Set Screws Keyseat Size (In.): 3/8 x 3/16
Number of Chain Rows: Single Pitch Dia.: 0.750"
Material - Sprockets: Steel Item - Roller Chain Sprockets: Roller Chain Sprocket
Material: Steel Outside Dia.: 3.504"
Bore Dia. (In.): 1-1/2 Set Screw Dia. (In.): 3/8
Outside Dia. (In.): 3.504 Sprocket Hub Type: Type B
Length through Bore (In.): 1-1/4 For Use With: Roller Chain
Type: Finished Bore Pitch Dia. (In.): 0.750
Hub Dia. (In.): 2-11/32 Sprocket Bore Type: Fixed Bore
Industry Chain Size: 60 Industry Chain Pitch: 3/4"
Length through Bore: 1.250" Keyway Size: 3/8" x 3/16"
Hub Dia.: 2.344" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 3.504 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-11/32, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS13H X 1 1/2