Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth
  • Zoro #: G0028631
  • Mfr #: 60BS13H X 1 1/4
$15.00
  • Item: Sprocket
  • ANSI Sprocket Number: 60
  • Outside Dia. (In.): 3.504
See full product details
Orders over $50 ship free.

Tritan #60BS13H X 1 1/4 Specifications

  • Zoro #: G0028631
  • Mfr #: 60BS13H X 1 1/4
Item: Sprocket ANSI Sprocket Number: 60
Outside Dia. (In.): 3.504 Hub Dia. (In.): 2-11/32
Number of Chain Rows: Single Pitch Dia.: 0.750"
Number of Teeth: 13 Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 0.750 Number of Teeth - Sprockets: 13
Industry Chain Size: 60 Set Screw Dia. (In.): 5/16
Material - Sprockets: Steel Outside Dia.: 3.504"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Type: Finished Bore
Bore Dia. - Sprockets: 1-1/4" Includes: Standard Keyway and (2) Set Screws
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. (In.): 1-1/4
Sprocket Hub Type: Type B Material: Steel
Length through Bore (In.): 1-1/4 Sprocket Bore Type: Fixed Bore
For Use With: Roller Chain Industry Chain Pitch: 3/4"
Length through Bore: 1.250" Keyway Size: 1/4" x 1/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 2.344"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 3.504 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-11/32, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS13H X 1 1/4