Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 13 # of Teeth

  • Zoro #: G0028625
  • Mfr #: 60BS13H X 1 7/16

$14.81

  • Outside Dia.: 3.504"
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Includes: Standard Keyway and (2) Set Screws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS13H X 1 7/16 Specifications

  • Zoro #: G0028625
  • Mfr #: 60BS13H X 1 7/16
Outside Dia.: 3.504" Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Includes: Standard Keyway and (2) Set Screws Industry Chain Size: 60
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 60
Keyseat Size (In.): 3/8 x 3/16 Material - Sprockets: Steel
Number of Chain Rows: Single Pitch Dia. (In.): 0.750
Set Screw Dia. (In.): 3/8 Outside Dia. (In.): 3.504
Type: Finished Bore Bore Dia. (In.): 1-7/16
Material: Steel For Use With: Roller Chain
Bore Dia. - Sprockets: 1-7/16" Pitch Dia.: 0.750"
Item: Sprocket Sprocket Hub Type: Type B
Length through Bore (In.): 1-1/4 Sprocket Bore Type: Fixed Bore
Hub Dia. (In.): 2-11/32 Number of Teeth: 13
Number of Teeth - Sprockets: 13 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 3.504 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-11/32, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS13H X 1 7/16