Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1 Bore Dia., 13 # of Teeth

  • Zoro #: G0028659
  • Mfr #: 60BS13H X 1

$25.16

  • Outside Dia.: 3.504"
  • Industry Chain Size: 60
  • Bore Dia. (In.): 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS13H X 1 Specifications

  • Zoro #: G0028659
  • Mfr #: 60BS13H X 1
Outside Dia.: 3.504" Industry Chain Size: 60
Bore Dia. (In.): 1 Material: Steel
Set Screw Dia. (In.): 5/16 Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws Bore Dia. - Sprockets: 1"
Item: Sprocket Pitch Dia. (In.): 0.750
ANSI Sprocket Number: 60 For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Sprocket Hub Type: Type B
Outside Dia. (In.): 3.504 Length through Bore (In.): 1-1/4
Type: Finished Bore Keyseat Size (In.): 1/4 x 1/8
Number of Teeth - Sprockets: 13 Number of Teeth: 13
Number of Chain Rows: Single Hub Dia. (In.): 2-11/32
Pitch Dia.: 0.750" Material - Sprockets: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 3.504 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-11/32, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS13H X 1