Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 3/4 Bore Dia., 13 # of Teeth
  • Zoro #: G0028616
  • Mfr #: 60BS13H X 3/4
$15.25
  • Pitch Dia.: 0.750"
  • Sprocket Hub Type: Type B
  • Hub Dia. (In.): 2-11/32
See full product details
Orders over $50 ship free.

Tritan #60BS13H X 3/4 Specifications

  • Zoro #: G0028616
  • Mfr #: 60BS13H X 3/4
Pitch Dia.: 0.750" Sprocket Hub Type: Type B
Hub Dia. (In.): 2-11/32 For Use With: Roller Chain
Set Screw Dia. (In.): 1/4 Sprocket Bore Type: Fixed Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1-1/4
Industry Chain Size: 60 Bore Dia. (In.): 3/4
Includes: Standard Keyway and (2) Set Screws Material: Steel
Item: Sprocket ANSI Sprocket Number: 60
Number of Teeth - Sprockets: 13 Material - Sprockets: Steel
Type: Finished Bore Outside Dia. (In.): 3.504
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Keyseat Size (In.): 3/16 x 3/32
Outside Dia.: 3.504" Pitch Dia. (In.): 0.750
Number of Teeth: 13 Bore Dia. - Sprockets: 3/4"
Number of Chain Rows: Single Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 3/16" x 3/32"
Set Screw Hole Dia.: 0.250" Hub Dia.: 2.344"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.504 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-11/32, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS13H X 3/4