Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth

  • Zoro #: G0028570
  • Mfr #: 60BS14H X 1 1/8

$27.02

  • For Use With: Roller Chain
  • Number of Teeth - Sprockets: 14
  • Outside Dia. (In.): 3.740
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS14H X 1 1/8 Specifications

  • Zoro #: G0028570
  • Mfr #: 60BS14H X 1 1/8
For Use With: Roller Chain Number of Teeth - Sprockets: 14
Outside Dia. (In.): 3.740 Set Screw Dia. (In.): 5/16
Pitch Dia.: 0.750" Outside Dia.: 3.740"
Sprocket Bore Type: Fixed Bore Length through Bore (In.): 1-1/4
Bore Dia. - Sprockets: 1-1/8" Number of Teeth: 14
Sprocket Hub Type: Type B ANSI Sprocket Number: 60
Includes: Standard Keyway and (2) Set Screws Material - Sprockets: Steel
Item: Sprocket Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 0.750 Bore Dia. (In.): 1-1/8
Item - Roller Chain Sprockets: Roller Chain Sprocket Hub Dia. (In.): 2-9/16
Industry Chain Size: 60 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type: Finished Bore Material: Steel
Number of Chain Rows: Single Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 14, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 3.740 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-9/16, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS14H X 1 1/8