Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth
  • Zoro #: G0028555
  • Mfr #: 60BS14H X 7/8
$17.26
  • Keyseat Size (In.): 3/16 x 3/32
  • Outside Dia.: 3.740"
  • Item: Sprocket
See full product details
Orders over $50 ship free.

Tritan #60BS14H X 7/8 Specifications

  • Zoro #: G0028555
  • Mfr #: 60BS14H X 7/8
Keyseat Size (In.): 3/16 x 3/32 Outside Dia.: 3.740"
Item: Sprocket For Use With: Roller Chain
Outside Dia. (In.): 3.740 Number of Chain Rows: Single
Length through Bore (In.): 1-1/4 Material: Steel
Type: Finished Bore Industry Chain Size: 60
Number of Teeth: 14 Hub Dia. (In.): 2-9/16
Set Screw Dia. (In.): 1/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. - Sprockets: 7/8" Material - Sprockets: Steel
Pitch Dia. (In.): 0.750 Pitch Dia.: 0.750"
Includes: Standard Keyway and (2) Set Screws Sprocket Bore Type: Fixed Bore
Number of Teeth - Sprockets: 14 Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. (In.): 7/8 Sprocket Hub Type: Type B
ANSI Sprocket Number: 60 Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 3/16" x 3/32"
Hub Dia.: 2.563" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 14, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 3.740 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-9/16, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS14H X 7/8