Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth

  • Zoro #: G0028528
  • Mfr #: 60BS15H X 1 1/4

$25.88

  • ANSI Sprocket Number: 60
  • Item: Sprocket
  • Includes: Standard Keyway and (2) Set Screws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS15H X 1 1/4 Specifications

  • Zoro #: G0028528
  • Mfr #: 60BS15H X 1 1/4
ANSI Sprocket Number: 60 Item: Sprocket
Includes: Standard Keyway and (2) Set Screws Number of Teeth - Sprockets: 15
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 3.976"
Outside Dia. (In.): 3.976 Number of Chain Rows: Single
Material - Sprockets: Steel Number of Teeth: 15
Hub Dia. (In.): 2-7/8 Material: Steel
Pitch Dia. (In.): 0.750 Length through Bore (In.): 1-1/4
Keyseat Size (In.): 1/4 x 1/8 Sprocket Bore Type: Fixed Bore
Pitch Dia.: 0.750" Bore Dia. (In.): 1-1/4
Item - Roller Chain Sprockets: Roller Chain Sprocket For Use With: Roller Chain
Set Screw Dia. (In.): 5/16 Sprocket Hub Type: Type B
Industry Chain Size: 60 Bore Dia. - Sprockets: 1-1/4"
Type: Finished Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 3.976 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS15H X 1 1/4