Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth
  • Zoro #: G0028519
  • Mfr #: 60BS15H X 1 1/8
$30.69
  • Material - Sprockets: Steel
  • Type: Finished Bore
  • ANSI Sprocket Number: 60
See full product details
Orders over $50 ship free.

Tritan #60BS15H X 1 1/8 Specifications

  • Zoro #: G0028519
  • Mfr #: 60BS15H X 1 1/8
Material - Sprockets: Steel Type: Finished Bore
ANSI Sprocket Number: 60 Set Screw Dia. (In.): 5/16
Includes: Standard Keyway and (2) Set Screws Outside Dia. (In.): 3.976
For Use With: Roller Chain Item - Roller Chain Sprockets: Roller Chain Sprocket
Keyseat Size (In.): 1/4 x 1/8 Outside Dia.: 3.976"
Hub Dia. (In.): 2-7/8 Bore Dia. - Sprockets: 1-1/8"
Sprocket Bore Type: Fixed Bore Bore Dia. (In.): 1-1/8
Number of Chain Rows: Single Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth: 15 Length through Bore (In.): 1-1/4
Pitch Dia.: 0.750" Item: Sprocket
Number of Teeth - Sprockets: 15 Material: Steel
Pitch Dia. (In.): 0.750 Industry Chain Size: 60
Sprocket Hub Type: Type B Keyway Size: 1/4" x 1/8"
Length through Bore: 1.250" Industry Chain Pitch: 3/4"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 3.976 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS15H X 1 1/8