Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth
  • Zoro #: G0028491
  • Mfr #: 60BS15H X 1 3/16
$21.58
  • Material - Sprockets: Steel
  • Number of Teeth - Sprockets: 15
  • Pitch Dia.: 0.750"
See full product details
Orders over $50 ship free.

Tritan #60BS15H X 1 3/16 Specifications

  • Zoro #: G0028491
  • Mfr #: 60BS15H X 1 3/16
Material - Sprockets: Steel Number of Teeth - Sprockets: 15
Pitch Dia.: 0.750" Item: Sprocket
Set Screw Dia. (In.): 5/16 Type: Finished Bore
Outside Dia.: 3.976" Material: Steel
Includes: Standard Keyway and (2) Set Screws Sprocket Bore Type: Fixed Bore
Length through Bore (In.): 1-1/4 For Use With: Roller Chain
Bore Dia. - Sprockets: 1-3/16" Hub Dia. (In.): 2-7/8
Number of Teeth: 15 Pitch Dia. (In.): 0.750
Industry Chain Size: 60 ANSI Sprocket Number: 60
Keyseat Size (In.): 1/4 x 1/8 Bore Dia. (In.): 1-3/16
Sprocket Hub Type: Type B Outside Dia. (In.): 3.976
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Chain Rows: Single Keyway Size: 1/4" x 1/8"
Industry Chain Pitch: 3/4" Length through Bore: 1.250"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 3.976 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS15H X 1 3/16