Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth

  • Zoro #: G0028485
  • Mfr #: 60BS15H X 1 3/8

$20.32

  • Keyseat Size (In.): 3/8 x 3/16
  • For Use With: Roller Chain
  • Outside Dia. (In.): 3.976
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS15H X 1 3/8 Specifications

  • Zoro #: G0028485
  • Mfr #: 60BS15H X 1 3/8
Keyseat Size (In.): 3/8 x 3/16 For Use With: Roller Chain
Outside Dia. (In.): 3.976 Number of Teeth - Sprockets: 15
ANSI Sprocket Number: 60 Sprocket Hub Type: Type B
Hub Dia. (In.): 2-7/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Bore Dia. - Sprockets: 1-3/8"
Sprocket Bore Type: Fixed Bore Number of Teeth: 15
Length through Bore (In.): 1-1/4 Item: Sprocket
Industry Chain Size: 60 Material - Sprockets: Steel
Pitch Dia. (In.): 0.750 Outside Dia.: 3.976"
Type: Finished Bore Bore Dia. (In.): 1-3/8
Set Screw Dia. (In.): 3/8 Number of Chain Rows: Single
Includes: Standard Keyway and (2) Set Screws Material: Steel
Pitch Dia.: 0.750" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-3/8 In., Outside Dia. 3.976 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS15H X 1 3/8