Tritan
Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth
Mfr # 60BS15H X 1 7/16
Zoro # G0028476
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 7/16 Inch
- Outside Dia. 4 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 19 # of Teeth 60BS19H X 1
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth 40B22H X 5/8 MPB
- TRITAN Idler Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth 40BB18H
- TRITAN Sprocket , 80 Chain Size, 18 # of Teeth 80SK18H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth 60BS13H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth 60BS14H X 1 1/2
- TRITAN Sprocket, 1-in. Pitch, 22 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws 80BS22 X 1 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 18 # of Teeth 80BS18H X 1 3/8
- TRITAN Sprocket, 1/4-in. Pitch, 21 Hardened Teeth, 1/4-in. Plain Bore 25B21H X 1/4 MPB
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 50A112
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-7/16 Bore Dia., 40B20F-1G
- Tritan Chains & Chain Sprockets