Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth

  • Zoro #: G0028458
  • Mfr #: 60BS16H X 1 1/4

$37.56

  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Material: Steel
  • Hub Dia. (In.): 3-1/16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS16H X 1 1/4 Specifications

  • Zoro #: G0028458
  • Mfr #: 60BS16H X 1 1/4
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Material: Steel
Hub Dia. (In.): 3-1/16 For Use With: Roller Chain
Keyseat Size (In.): 1/4 x 1/8 Pitch Dia. (In.): 0.750
Bore Dia. (In.): 1-1/4 Material - Sprockets: Steel
Number of Chain Rows: Single Item - Roller Chain Sprockets: Roller Chain Sprocket
Sprocket Hub Type: Type B Sprocket Bore Type: Fixed Bore
Industry Chain Size: 60 Includes: Standard Keyway and (2) Set Screws
Set Screw Dia. (In.): 5/16 Number of Teeth: 16
Pitch Dia.: 0.750" ANSI Sprocket Number: 60
Item: Sprocket Type: Finished Bore
Outside Dia.: 4.213" Length through Bore (In.): 1-1/4
Number of Teeth - Sprockets: 16 Bore Dia. - Sprockets: 1-1/4"
Outside Dia. (In.): 4.213 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 4.213 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/16, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS16H X 1 1/4