Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-15/16 Bore Dia., 16 # of Teeth

  • Zoro #: G0028430
  • Mfr #: 60BS16H X 1 15/16

$21.84

  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Bore Dia. (In.): 1-15/16
  • Keyseat Size (In.): 1/2 x 1/4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS16H X 1 15/16 Specifications

  • Zoro #: G0028430
  • Mfr #: 60BS16H X 1 15/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. (In.): 1-15/16
Keyseat Size (In.): 1/2 x 1/4 Outside Dia. (In.): 4.213
Number of Teeth: 16 Pitch Dia. (In.): 0.750
Number of Chain Rows: Single Item: Sprocket
ANSI Sprocket Number: 60 Length through Bore (In.): 1-1/4
Sprocket Hub Type: Type B Number of Teeth - Sprockets: 16
Material - Sprockets: Steel Pitch Dia.: 0.750"
Material: Steel Set Screw Dia. (In.): 1/2
Outside Dia.: 4.213" Hub Dia. (In.): 3-1/16
Bore Dia. - Sprockets: 1-15/16" Industry Chain Size: 60
For Use With: Roller Chain Includes: Standard Keyway and (2) Set Screws
Type: Finished Bore Sprocket Bore Type: Fixed Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1-15/16 In., Outside Dia. 4.213 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/16, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS16H X 1 15/16