Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth
  • Zoro #: G0028449
  • Mfr #: 60BS16H X 1 1/8
$34.78
  • Set Screw Dia. (In.): 5/16
  • Bore Dia. (In.): 1-1/8
  • Number of Teeth - Sprockets: 16
See full product details
Orders over $50 ship free.

Tritan #60BS16H X 1 1/8 Specifications

  • Zoro #: G0028449
  • Mfr #: 60BS16H X 1 1/8
Set Screw Dia. (In.): 5/16 Bore Dia. (In.): 1-1/8
Number of Teeth - Sprockets: 16 Type: Finished Bore
Hub Dia. (In.): 3-1/16 Length through Bore (In.): 1-1/4
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
Outside Dia.: 4.213" Number of Chain Rows: Single
Industry Chain Size: 60 Sprocket Hub Type: Type B
For Use With: Roller Chain Keyseat Size (In.): 1/4 x 1/8
Bore Dia. - Sprockets: 1-1/8" Outside Dia. (In.): 4.213
ANSI Sprocket Number: 60 Item: Sprocket
Material - Sprockets: Steel Sprocket Bore Type: Fixed Bore
Number of Teeth: 16 Pitch Dia. (In.): 0.750
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 0.750"
Material: Steel Industry Chain Pitch: 3/4"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.313" Hub Dia.: 2.063"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 4.213 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/16, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS16H X 1 1/8