Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth

  • Zoro #: G0028421
  • Mfr #: 60BS16H X 1 3/8
$20.46
  • Pitch Dia. (In.): 0.750
  • Number of Teeth - Sprockets: 16
  • Outside Dia.: 4.213 in
See full product details
Orders over $75 ship free.

Tritan #60BS16H X 1 3/8 Specifications

  • Zoro #: G0028421
  • Mfr #: 60BS16H X 1 3/8
Pitch Dia. (In.): 0.750 Number of Teeth - Sprockets: 16
Outside Dia.: 4.213 in Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Keyseat Size (In.): 5/16 x 5/32 Material - Sprockets: Steel
Material: Steel Number of Teeth: 16
Bore Dia. - Sprockets: 1 3/8 in Bore Dia. (In.): 1-3/8
Sprocket Hub Type: Type B Set Screw Dia. (In.): 5/16
Hub Dia. (In.): 3-1/16 Pitch Dia.: 0.75 in
For Use With: Roller Chain Number of Chain Rows: Single
ANSI Sprocket Number: 60 Industry Chain Size: 60
Outside Dia. (In.): 4.213 Length through Bore (In.): 1-1/4
Item - Roller Chain Sprockets: Roller Chain Sprocket Agency Compliance:
Max. Bore (In.): Bushing Required - Sprockets:
Set Screw Size: Max. Bore - Sprockets:
Chain Size - Sprockets: Bushing Required:
HP Rating @ 100 RPM: Width (In.):
Max. Number of Teeth: Angular Misalignment Tolerance:
Bore Type: Pitch:
Setscrew: Keyway:
Max. Parallel Misalignment (In.): End Float Tolerance (In.):
Temp. Range (F): Length through Bore: 1.25 in
Industry Chain Pitch: 3/4 in Keyway Size: 5/16 in x 5/32 in
Hub Dia.: 2.063 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1 3/8 in, Outside Dia. 4.213 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 2.063 in, Set Screw Hole Dia. 0.313 in, Keyway Size 5/16 in x 5/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS16H X 1 3/8