Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth
  • Zoro #: G0028415
  • Mfr #: 60BS16H X 1 7/16
$22.55
  • Sprocket Hub Type: Type B
  • Bore Dia. (In.): 1-7/16
  • Sprocket Bore Type: Fixed Bore
See full product details
Orders over $50 ship free.

Tritan #60BS16H X 1 7/16 Specifications

  • Zoro #: G0028415
  • Mfr #: 60BS16H X 1 7/16
Sprocket Hub Type: Type B Bore Dia. (In.): 1-7/16
Sprocket Bore Type: Fixed Bore Number of Chain Rows: Single
For Use With: Roller Chain Length through Bore (In.): 1-1/4
Pitch Dia.: 0.750" Item: Sprocket
Number of Teeth - Sprockets: 16 Set Screw Dia. (In.): 3/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia. (In.): 0.750
Hub Dia. (In.): 3-1/16 ANSI Sprocket Number: 60
Number of Teeth: 16 Industry Chain Size: 60
Bore Dia. - Sprockets: 1-7/16" Keyseat Size (In.): 3/8 x 3/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Material - Sprockets: Steel
Outside Dia.: 4.213" Material: Steel
Type: Finished Bore Includes: Standard Keyway and (2) Set Screws
Outside Dia. (In.): 4.213 Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 3/8" x 3/16"
Hub Dia.: 2.063" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 4.213 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/16, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS16H X 1 7/16