Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth
  • Zoro #: G0028406
  • Mfr #: 60BS16H X 7/8
$22.55
  • Bore Dia. - Sprockets: 7/8"
  • Sprocket Bore Type: Fixed Bore
  • Pitch Dia.: 0.750"
See full product details
Orders over $50 ship free.

Tritan #60BS16H X 7/8 Specifications

  • Zoro #: G0028406
  • Mfr #: 60BS16H X 7/8
Bore Dia. - Sprockets: 7/8" Sprocket Bore Type: Fixed Bore
Pitch Dia.: 0.750" Item - Roller Chain Sprockets: Roller Chain Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia. (In.): 0.750
Material: Steel Type: Finished Bore
Material - Sprockets: Steel Number of Chain Rows: Single
Number of Teeth: 16 Keyseat Size (In.): 3/16 x 3/32
Set Screw Dia. (In.): 1/4 Outside Dia. (In.): 4.213
Bore Dia. (In.): 7/8 Hub Dia. (In.): 3-1/16
Item: Sprocket Includes: Standard Keyway and (2) Set Screws
For Use With: Roller Chain ANSI Sprocket Number: 60
Length through Bore (In.): 1-1/4 Number of Teeth - Sprockets: 16
Sprocket Hub Type: Type B Outside Dia.: 4.213"
Industry Chain Size: 60 Industry Chain Pitch: 3/4"
Keyway Size: 3/16" x 3/32" Length through Bore: 1.250"
Hub Dia.: 2.063" Set Screw Hole Dia.: 0.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 4.213 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/16, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS16H X 7/8