Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth

  • Zoro #: G0028388
  • Mfr #: 60BS17H X 1 1/2

$27.50

  • Keyseat Size (In.): 3/8 x 3/16
  • Hub Dia. (In.): 3-1/4
  • Item: Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS17H X 1 1/2 Specifications

  • Zoro #: G0028388
  • Mfr #: 60BS17H X 1 1/2
Keyseat Size (In.): 3/8 x 3/16 Hub Dia. (In.): 3-1/4
Item: Sprocket Number of Teeth - Sprockets: 17
Pitch Dia.: 0.750" Outside Dia.: 4.449"
Number of Chain Rows: Single Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. (In.): 1-1/2 Number of Teeth: 17
Material - Sprockets: Steel Sprocket Bore Type: Fixed Bore
Sprocket Hub Type: Type B For Use With: Roller Chain
Includes: Standard Keyway and (2) Set Screws Length through Bore (In.): 1-1/4
Industry Chain Size: 60 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number: 60 Bore Dia. - Sprockets: 1-1/2"
Set Screw Dia. (In.): 3/8 Outside Dia. (In.): 4.449
Pitch Dia. (In.): 0.750 Type: Finished Bore
Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 17, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.449 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS17H X 1 1/2