Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth
  • Zoro #: G0028379
  • Mfr #: 60BS17H X 1 1/4
$25.73
  • Item: Sprocket
  • Industry Chain Size: 60
  • Pitch Dia.: 0.750"
See full product details
Orders over $50 ship free.

Tritan #60BS17H X 1 1/4 Specifications

  • Zoro #: G0028379
  • Mfr #: 60BS17H X 1 1/4
Item: Sprocket Industry Chain Size: 60
Pitch Dia.: 0.750" Keyseat Size (In.): 1/4 x 1/8
Number of Chain Rows: Single Hub Dia. (In.): 3-1/4
Bore Dia. (In.): 1-1/4 Sprocket Hub Type: Type B
Sprocket Bore Type: Fixed Bore Includes: Standard Keyway and (2) Set Screws
Material: Steel Pitch Dia. (In.): 0.750
Outside Dia. (In.): 4.449 Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 60 Outside Dia.: 4.449"
Bore Dia. - Sprockets: 1-1/4" Number of Teeth - Sprockets: 17
Length through Bore (In.): 1-1/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets: Roller Chain Sprocket Type: Finished Bore
Number of Teeth: 17 For Use With: Roller Chain
Material - Sprockets: Steel Keyway Size: 1/4" x 1/8"
Industry Chain Pitch: 3/4" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 17, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 4.449 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS17H X 1 1/4