Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth

  • Zoro #: G0028360
  • Mfr #: 60BS17H X 1 3/16

$26.56

  • Bore Dia. - Sprockets: 1-3/16"
  • Number of Chain Rows: Single
  • Number of Teeth: 17
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS17H X 1 3/16 Specifications

  • Zoro #: G0028360
  • Mfr #: 60BS17H X 1 3/16
Bore Dia. - Sprockets: 1-3/16" Number of Chain Rows: Single
Number of Teeth: 17 Length through Bore (In.): 1-1/4
Item: Sprocket Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws ANSI Sprocket Number: 60
Pitch Dia. (In.): 0.750 Pitch Dia.: 0.750"
Bore Dia. (In.): 1-3/16 Keyseat Size (In.): 1/4 x 1/8
Sprocket Hub Type: Type B Material - Sprockets: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket Set Screw Dia. (In.): 5/16
Outside Dia.: 4.449" Material: Steel
Number of Teeth - Sprockets: 17 Type: Finished Bore
Industry Chain Size: 60 Outside Dia. (In.): 4.449
For Use With: Roller Chain Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Hub Dia. (In.): 3-1/4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 17, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 4.449 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS17H X 1 3/16