Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth

  • Zoro #: G0028345
  • Mfr #: 60BS18H X 1 1/2

$31.82

  • Number of Teeth - Sprockets: 18
  • ANSI Sprocket Number: 60
  • Number of Teeth: 18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS18H X 1 1/2 Specifications

  • Zoro #: G0028345
  • Mfr #: 60BS18H X 1 1/2
Number of Teeth - Sprockets: 18 ANSI Sprocket Number: 60
Number of Teeth: 18 Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Bore Dia. (In.): 1-1/2
Pitch Dia.: 0.750" Keyseat Size (In.): 3/8 x 3/16
Length through Bore (In.): 1-1/4 Sprocket Bore Type: Fixed Bore
Item: Sprocket Industry Chain Size: 60
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia. (In.): 4.685
Outside Dia.: 4.685" Item - Roller Chain Sprockets: Roller Chain Sprocket
Hub Dia. (In.): 3-1/2 Material: Steel
Number of Chain Rows: Single Bore Dia. - Sprockets: 1-1/2"
Material - Sprockets: Steel Type: Finished Bore
Pitch Dia. (In.): 0.750 Set Screw Dia. (In.): 3/8
For Use With: Roller Chain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.685 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/2, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS18H X 1 1/2