Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth

  • Zoro #: G0028327
  • Mfr #: 60BS18H X 1 1/8
$31.95
  • Type: Finished Bore
  • Bore Dia. (In.): 1-1/8
  • ANSI Sprocket Number: 60
See full product details
Orders over $75 ship free.

Tritan #60BS18H X 1 1/8 Specifications

  • Zoro #: G0028327
  • Mfr #: 60BS18H X 1 1/8
Type: Finished Bore Bore Dia. (In.): 1-1/8
ANSI Sprocket Number: 60 For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 4.685 in
Hub Dia. (In.): 3-1/2 Bore Dia. - Sprockets: 1 1/8 in
Sprocket Bore Type: Fixed Bore Industry Chain Size: 60
Keyseat Size (In.): 1/4 x 1/8 Outside Dia. (In.): 4.685
Material: Steel Includes: Standard Keyway and (2) Set Screws
Pitch Dia. (In.): 0.750 Sprocket Hub Type: Type B
Number of Chain Rows: Single Material - Sprockets: Steel
Length through Bore (In.): 1-1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth: 18 Pitch Dia.: 0.75 in
Item: Sprocket Set Screw Dia. (In.): 5/16
Number of Teeth - Sprockets: 18 Chain Size - Sprockets:
Agency Compliance: Max. Bore (In.):
Bushing Required: Max. Bore - Sprockets:
Set Screw Size: Bushing Required - Sprockets:
Max. Number of Teeth: Angular Misalignment Tolerance:
Width (In.): End Float Tolerance (In.):
Temp. Range (F): Setscrew:
Max. Parallel Misalignment (In.): Keyway:
HP Rating @ 100 RPM: Pitch:
Bore Type: Length through Bore: 1.25 in
Keyway Size: 1/4 in x 1/8 in Industry Chain Pitch: 3/4 in
Hub Dia.: 3.5 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1 1/8 in, Outside Dia. 4.685 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 3.5 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS18H X 1 1/8