Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth
  • Zoro #: G0028275
  • Mfr #: 60BS19H X 1 1/4
$31.80
  • Number of Teeth: 19
  • Bore Dia. (In.): 1-1/4
  • Sprocket Hub Type: Type B
See full product details
Orders over $50 ship free.

Tritan #60BS19H X 1 1/4 Specifications

  • Zoro #: G0028275
  • Mfr #: 60BS19H X 1 1/4
Number of Teeth: 19 Bore Dia. (In.): 1-1/4
Sprocket Hub Type: Type B Keyseat Size (In.): 1/4 x 1/8
Number of Chain Rows: Single Includes: Standard Keyway and (2) Set Screws
For Use With: Roller Chain Pitch Dia. (In.): 0.750
Outside Dia. (In.): 4.961 ANSI Sprocket Number: 60
Material: Steel Type: Finished Bore
Material - Sprockets: Steel Item: Sprocket
Number of Teeth - Sprockets: 19 Industry Chain Size: 60
Pitch Dia.: 0.750" Sprocket Bore Type: Fixed Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 4.961"
Length through Bore (In.): 1-1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. - Sprockets: 1-1/4" Hub Dia. (In.): 3-1/2
Set Screw Dia. (In.): 5/16 Industry Chain Pitch: 3/4"
Length through Bore: 1.250" Keyway Size: 1/4" x 1/8"
Hub Dia.: 3.500" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 4.961 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/2, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS19H X 1 1/4