Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth

  • Zoro #: G0028257
  • Mfr #: 60BS20H X 1 1/2

$30.29

  • Sprocket Hub Type: Type B
  • Material: Steel
  • Number of Teeth: 20
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS20H X 1 1/2 Specifications

  • Zoro #: G0028257
  • Mfr #: 60BS20H X 1 1/2
Sprocket Hub Type: Type B Material: Steel
Number of Teeth: 20 Bore Dia. - Sprockets: 1-1/2"
Material - Sprockets: Steel For Use With: Roller Chain
Industry Chain Size: 60 Number of Teeth - Sprockets: 20
Item: Sprocket Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Outside Dia. (In.): 5.197
Number of Chain Rows: Single Bore Dia. (In.): 1-1/2
Outside Dia.: 5.197" Type: Finished Bore
Keyseat Size (In.): 3/8 x 3/16 Set Screw Dia. (In.): 3/8
Pitch Dia.: 0.750" Pitch Dia. (In.): 0.750
Hub Dia. (In.): 3-7/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Length through Bore (In.): 1-1/4 ANSI Sprocket Number: 60
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 5.197 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-7/8, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS20H X 1 1/2