Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1 Bore Dia., 20 # of Teeth

  • Zoro #: G0028266
  • Mfr #: 60BS20H X 1

$36.65

  • ANSI Sprocket Number: 60
  • Material - Sprockets: Steel
  • Item: Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS20H X 1 Specifications

  • Zoro #: G0028266
  • Mfr #: 60BS20H X 1
ANSI Sprocket Number: 60 Material - Sprockets: Steel
Item: Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type: Fixed Bore Keyseat Size (In.): 1/4 x 1/8
Pitch Dia.: 0.750" Includes: Standard Keyway and (2) Set Screws
Industry Chain Size: 60 Set Screw Dia. (In.): 5/16
Bore Dia. (In.): 1 Material: Steel
Number of Teeth: 20 Pitch Dia. (In.): 0.750
Outside Dia. (In.): 5.197 Type: Finished Bore
Number of Chain Rows: Single Hub Dia. (In.): 3-7/8
Bore Dia. - Sprockets: 1" Number of Teeth - Sprockets: 20
For Use With: Roller Chain Sprocket Hub Type: Type B
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1-1/4
Outside Dia.: 5.197" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.197 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS20H X 1