Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth
  • Zoro #: G0028205
  • Mfr #: 60BS21H X 1 1/4
$38.95
  • Outside Dia. (In.): 5.433
  • Material: Steel
  • Length through Bore (In.): 1-1/4
See full product details
Orders over $50 ship free.

Tritan #60BS21H X 1 1/4 Specifications

  • Zoro #: G0028205
  • Mfr #: 60BS21H X 1 1/4
Outside Dia. (In.): 5.433 Material: Steel
Length through Bore (In.): 1-1/4 Outside Dia.: 5.433"
Type: Finished Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth: 21 Number of Teeth - Sprockets: 21
Number of Chain Rows: Single Sprocket Bore Type: Fixed Bore
Pitch Dia. (In.): 0.750 ANSI Sprocket Number: 60
Bore Dia. (In.): 1-1/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. - Sprockets: 1-1/4" Sprocket Hub Type: Type B
Item: Sprocket Industry Chain Size: 60
For Use With: Roller Chain Set Screw Dia. (In.): 5/16
Hub Dia. (In.): 4 Material - Sprockets: Steel
Pitch Dia.: 0.750" Keyseat Size (In.): 1/4 x 1/8
Includes: Standard Keyway and (2) Set Screws Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 1/4" x 1/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 21, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.433 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS21H X 1 1/4