Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth
  • Zoro #: G0028178
  • Mfr #: 60BS22H X 1 1/4
$42.74
  • Outside Dia.: 5.669"
  • Pitch Dia.: 0.750"
  • Length through Bore (In.): 1-1/4
See full product details
Orders over $50 ship free.

Tritan #60BS22H X 1 1/4 Specifications

  • Zoro #: G0028178
  • Mfr #: 60BS22H X 1 1/4
Outside Dia.: 5.669" Pitch Dia.: 0.750"
Length through Bore (In.): 1-1/4 Bore Dia. (In.): 1-1/4
Material: Steel Number of Teeth: 22
ANSI Sprocket Number: 60 Item - Roller Chain Sprockets: Roller Chain Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Type: Finished Bore
Item: Sprocket Outside Dia. (In.): 5.669
Number of Teeth - Sprockets: 22 Sprocket Bore Type: Fixed Bore
Keyseat Size (In.): 1/4 x 1/8 Industry Chain Size: 60
For Use With: Roller Chain Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 4 Sprocket Hub Type: Type B
Material - Sprockets: Steel Set Screw Dia. (In.): 5/16
Bore Dia. - Sprockets: 1-1/4" Pitch Dia. (In.): 0.750
Number of Chain Rows: Single Keyway Size: 1/4" x 1/8"
Length through Bore: 1.250" Industry Chain Pitch: 3/4"
Set Screw Hole Dia.: 0.313" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.669 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS22H X 1 1/4