Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 22 # of Teeth
  • Zoro #: G0028169
  • Mfr #: 60BS22H X 1 5/8
$43.95
  • Outside Dia. (In.): 5.669
  • Length through Bore (In.): 1-1/4
  • ANSI Sprocket Number: 60
See full product details
Orders over $50 ship free.

Tritan #60BS22H X 1 5/8 Specifications

  • Zoro #: G0028169
  • Mfr #: 60BS22H X 1 5/8
Outside Dia. (In.): 5.669 Length through Bore (In.): 1-1/4
ANSI Sprocket Number: 60 Outside Dia.: 5.669"
For Use With: Roller Chain Hub Dia. (In.): 4
Bore Dia. (In.): 1-5/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Sprocket Bore Type: Fixed Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth: 22 Sprocket Hub Type: Type B
Includes: Standard Keyway and (2) Set Screws Material - Sprockets: Steel
Bore Dia. - Sprockets: 1-5/8" Number of Chain Rows: Single
Pitch Dia.: 0.750" Set Screw Dia. (In.): 3/8
Material: Steel Number of Teeth - Sprockets: 22
Industry Chain Size: 60 Keyseat Size (In.): 3/8 x 3/16
Pitch Dia. (In.): 0.750 Type: Finished Bore
Item: Sprocket Industry Chain Pitch: 3/4"
Keyway Size: 3/8" x 3/16" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.375" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 1-5/8 In., Outside Dia. 5.669 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS22H X 1 5/8