Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth

  • Zoro #: G0028141
  • Mfr #: 60BS23H X 1 1/4

$43.71

  • Pitch Dia. (In.): 0.750
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Material - Sprockets: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS23H X 1 1/4 Specifications

  • Zoro #: G0028141
  • Mfr #: 60BS23H X 1 1/4
Pitch Dia. (In.): 0.750 Item - Roller Chain Sprockets: Roller Chain Sprocket
Material - Sprockets: Steel For Use With: Roller Chain
Outside Dia. (In.): 5.906 Number of Teeth - Sprockets: 23
Keyseat Size (In.): 1/4 x 1/8 Item: Sprocket
Industry Chain Size: 60 Pitch Dia.: 0.750"
Bore Dia. - Sprockets: 1-1/4" Number of Chain Rows: Single
Sprocket Bore Type: Fixed Bore Set Screw Dia. (In.): 5/16
Bore Dia. (In.): 1-1/4 Hub Dia. (In.): 4
Outside Dia.: 5.906" Sprocket Hub Type: Type B
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1-1/4
Material: Steel Number of Teeth: 23
ANSI Sprocket Number: 60 Includes: Standard Keyway and (2) Set Screws
Type: Finished Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.906 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS23H X 1 1/4