Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1 Bore Dia., 23 # of Teeth

  • Zoro #: G0028150
  • Mfr #: 60BS23H X 1

$41.77

  • ANSI Sprocket Number: 60
  • Sprocket Hub Type: Type B
  • Type: Finished Bore
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS23H X 1 Specifications

  • Zoro #: G0028150
  • Mfr #: 60BS23H X 1
ANSI Sprocket Number: 60 Sprocket Hub Type: Type B
Type: Finished Bore Set Screw Dia. (In.): 5/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. - Sprockets: 1"
Pitch Dia. (In.): 0.750 Number of Teeth - Sprockets: 23
Number of Chain Rows: Single Material - Sprockets: Steel
Material: Steel Outside Dia.: 5.906"
Outside Dia. (In.): 5.906 Number of Teeth: 23
Bore Dia. (In.): 1 For Use With: Roller Chain
Industry Chain Size: 60 Hub Dia. (In.): 4
Sprocket Bore Type: Fixed Bore Keyseat Size (In.): 1/4 x 1/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Item: Sprocket
Includes: Standard Keyway and (2) Set Screws Length through Bore (In.): 1-1/4
Pitch Dia.: 0.750" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.906 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS23H X 1