Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth
  • Zoro #: G0028117
  • Mfr #: 60BS24H X 1 1/4
$46.64
  • Bore Dia. - Sprockets: 1-1/4"
  • For Use With: Roller Chain
  • Number of Teeth - Sprockets: 24
See full product details
Orders over $50 ship free.

Tritan #60BS24H X 1 1/4 Specifications

  • Zoro #: G0028117
  • Mfr #: 60BS24H X 1 1/4
Bore Dia. - Sprockets: 1-1/4" For Use With: Roller Chain
Number of Teeth - Sprockets: 24 Keyseat Size (In.): 1/4 x 1/8
ANSI Sprocket Number: 60 Hub Dia. (In.): 4
Item: Sprocket Number of Teeth: 24
Set Screw Dia. (In.): 5/16 Bore Dia. (In.): 1-1/4
Sprocket Bore Type: Fixed Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material - Sprockets: Steel Pitch Dia.: 0.750"
Pitch Dia. (In.): 0.750 Length through Bore (In.): 1-1/4
Industry Chain Size: 60 Type: Finished Bore
Number of Chain Rows: Single Outside Dia. (In.): 6.142
Material: Steel Item - Roller Chain Sprockets: Roller Chain Sprocket
Sprocket Hub Type: Type B Outside Dia.: 6.142"
Includes: Standard Keyway and (2) Set Screws Keyway Size: 1/4" x 1/8"
Industry Chain Pitch: 3/4" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.313" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 6.142 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS24H X 1 1/4