Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 24 # of Teeth

  • Zoro #: G0028108
  • Mfr #: 60BS24H X 1 7/16

$44.69

  • Number of Chain Rows: Single
  • Number of Teeth: 24
  • Pitch Dia.: 0.750"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #60BS24H X 1 7/16 Specifications

  • Zoro #: G0028108
  • Mfr #: 60BS24H X 1 7/16
Number of Chain Rows: Single Number of Teeth: 24
Pitch Dia.: 0.750" For Use With: Roller Chain
Length through Bore (In.): 1-1/4 Outside Dia.: 6.142"
Industry Chain Size: 60 Material: Steel
Includes: Standard Keyway and (2) Set Screws Material - Sprockets: Steel
Keyseat Size (In.): 3/8 x 3/16 Item - Roller Chain Sprockets: Roller Chain Sprocket
Hub Dia. (In.): 4 Pitch Dia. (In.): 0.750
Set Screw Dia. (In.): 3/8 Type: Finished Bore
Bore Dia. - Sprockets: 1-7/16" Number of Teeth - Sprockets: 24
Sprocket Hub Type: Type B Sprocket Bore Type: Fixed Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Bore Dia. (In.): 1-7/16
Outside Dia. (In.): 6.142 ANSI Sprocket Number: 60
Item: Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 6.142 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS24H X 1 7/16