Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1 Bore Dia., 24 # of Teeth
  • Zoro #: G0028135
  • Mfr #: 60BS24H X 1
$45.95
  • Item: Sprocket
  • Industry Chain Size: 60
  • Bore Dia. (In.): 1
See full product details
Orders over $50 ship free.

Tritan #60BS24H X 1 Specifications

  • Zoro #: G0028135
  • Mfr #: 60BS24H X 1
Item: Sprocket Industry Chain Size: 60
Bore Dia. (In.): 1 Bore Dia. - Sprockets: 1"
Set Screw Dia. (In.): 5/16 Number of Chain Rows: Single
Outside Dia.: 6.142" Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material - Sprockets: Steel ANSI Sprocket Number: 60
Outside Dia. (In.): 6.142 Length through Bore (In.): 1-1/4
Material: Steel Number of Teeth: 24
Item - Roller Chain Sprockets: Roller Chain Sprocket Includes: Standard Keyway and (2) Set Screws
For Use With: Roller Chain Pitch Dia.: 0.750"
Pitch Dia. (In.): 0.750 Sprocket Hub Type: Type B
Number of Teeth - Sprockets: 24 Sprocket Bore Type: Fixed Bore
Keyseat Size (In.): 1/4 x 1/8 Type: Finished Bore
Hub Dia. (In.): 4 Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 1/4" x 1/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 6.142 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS24H X 1