Tritan
Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 25 # of Teeth
Mfr # 60BS25H X 1 1/4
Zoro # G0028080
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 25
- Bore Dia. - Sprockets 1 1/4 Inch
- Outside Dia. 6 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth 60B17H X 3/4 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth 60BS14H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth 35BS24H X 3/4
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 13 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws 08BS13H X 25
- TRITAN BushedRlrChnSprkt, SplitTaper, 2517, 13/4in 140BTL12
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth 60A15H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 32 # of Teeth 60BS32 X 1 7/16
- TRITAN Sprocket, 1/2-in. Pitch, 35 Hardened Teeth, 1 1/8-in. Finished Bore with Keyway & Set Screws 40BS35H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 24 # of Teeth 80BS24 X 1 5/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 18 # of Teeth 60BS18H X 1 3/8
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 08B Chain Size, 20 # of Teeth 08B20H X 16 MPB
- Tritan Chains & Chain Sprockets