Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 26 # of Teeth
  • Zoro #: G0028071
  • Mfr #: 60BS26H X 1 1/2
$47.60
  • Sprocket Bore Type: Fixed Bore
  • Outside Dia.: 6.614"
  • Industry Chain Size: 60
See full product details
Orders over $50 ship free.

Tritan #60BS26H X 1 1/2 Specifications

  • Zoro #: G0028071
  • Mfr #: 60BS26H X 1 1/2
Sprocket Bore Type: Fixed Bore Outside Dia.: 6.614"
Industry Chain Size: 60 Type: Finished Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 60
Length through Bore (In.): 1-1/4 Includes: Standard Keyway and (2) Set Screws
Bore Dia. (In.): 1-1/2 Pitch Dia.: 0.750"
Material - Sprockets: Steel Pitch Dia. (In.): 0.750
For Use With: Roller Chain Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type: Type B Number of Teeth: 26
Number of Chain Rows: Single Outside Dia. (In.): 6.614
Material: Steel Number of Teeth - Sprockets: 26
Keyseat Size (In.): 3/8 x 3/16 Item: Sprocket
Set Screw Dia. (In.): 3/8 Hub Dia. (In.): 4
Bore Dia. - Sprockets: 1-1/2" Industry Chain Pitch: 3/4"
Keyway Size: 3/8" x 3/16" Length through Bore: 1.250"
Hub Dia.: 4.000" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 6.614 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS26H X 1 1/2