Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth

  • Zoro #: G0028065
  • Mfr #: 60BS26H X 1 1/4

$47.60

  • Sprocket Hub Type: Type B
  • Pitch Dia.: 0.750"
  • Number of Chain Rows: Single
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS26H X 1 1/4 Specifications

  • Zoro #: G0028065
  • Mfr #: 60BS26H X 1 1/4
Sprocket Hub Type: Type B Pitch Dia.: 0.750"
Number of Chain Rows: Single Includes: Standard Keyway and (2) Set Screws
Number of Teeth - Sprockets: 26 Set Screw Dia. (In.): 5/16
Number of Teeth: 26 Bore Dia. - Sprockets: 1-1/4"
Pitch Dia. (In.): 0.750 Outside Dia. (In.): 6.614
Material - Sprockets: Steel Item - Roller Chain Sprockets: Roller Chain Sprocket
Type: Finished Bore Material: Steel
Industry Chain Size: 60 Hub Dia. (In.): 4
Length through Bore (In.): 1-1/4 For Use With: Roller Chain
Keyseat Size (In.): 1/4 x 1/8 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia.: 6.614" Bore Dia. (In.): 1-1/4
Sprocket Bore Type: Fixed Bore ANSI Sprocket Number: 60
Item: Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 6.614 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS26H X 1 1/4