Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-3/16 Bore Dia., 26 # of Teeth
  • Zoro #: G0028056
  • Mfr #: 60BS26H X 1 3/16
$47.60
  • Number of Teeth - Sprockets: 26
  • For Use With: Roller Chain
  • Outside Dia.: 6.614"
See full product details
Orders over $50 ship free.

Tritan #60BS26H X 1 3/16 Specifications

  • Zoro #: G0028056
  • Mfr #: 60BS26H X 1 3/16
Number of Teeth - Sprockets: 26 For Use With: Roller Chain
Outside Dia.: 6.614" Item - Roller Chain Sprockets: Roller Chain Sprocket
Material: Steel Material - Sprockets: Steel
Hub Dia. (In.): 4 Number of Chain Rows: Single
Keyseat Size (In.): 1/4 x 1/8 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia. (In.): 0.750 Industry Chain Size: 60
ANSI Sprocket Number: 60 Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Number of Teeth: 26
Item: Sprocket Sprocket Hub Type: Type B
Set Screw Dia. (In.): 5/16 Pitch Dia.: 0.750"
Outside Dia. (In.): 6.614 Type: Finished Bore
Length through Bore (In.): 1-1/4 Bore Dia. - Sprockets: 1-3/16"
Bore Dia. (In.): 1-3/16 Industry Chain Pitch: 3/4"
Length through Bore: 1.250" Keyway Size: 1/4" x 1/8"
Hub Dia.: 4.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 6.614 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS26H X 1 3/16