Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth

  • Zoro #: G0028038
  • Mfr #: 60BS28H X 1 1/2
$45.86
  • Keyseat Size (In.): 3/8 x 3/16
  • Sprocket Hub Type: Type B
  • Includes: Standard Keyway and (2) Set Screws
See full product details
Orders over $75 ship free.

Tritan #60BS28H X 1 1/2 Specifications

  • Zoro #: G0028038
  • Mfr #: 60BS28H X 1 1/2
Keyseat Size (In.): 3/8 x 3/16 Sprocket Hub Type: Type B
Includes: Standard Keyway and (2) Set Screws Number of Teeth: 28
Item - Roller Chain Sprockets: Roller Chain Sprocket Item: Sprocket
Material - Sprockets: Steel Number of Teeth - Sprockets: 28
For Use With: Roller Chain ANSI Sprocket Number: 60
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Bore Dia. (In.): 1-1/2
Type: Finished Bore Number of Chain Rows: Single
Outside Dia. (In.): 7.126 Hub Dia. (In.): 4
Sprocket Bore Type: Fixed Bore Bore Dia. - Sprockets: 1 1/2 in
Pitch Dia.: 0.75 in Pitch Dia. (In.): 0.750
Industry Chain Size: 60 Length through Bore (In.): 1-1/4
Outside Dia.: 7.126 in Material: Steel
Set Screw Dia. (In.): 3/8 Agency Compliance:
Set Screw Size: Bushing Required:
Max. Bore - Sprockets: Chain Size - Sprockets:
Max. Bore (In.): Bushing Required - Sprockets:
Bore Type: Setscrew:
Temp. Range (F): HP Rating @ 100 RPM:
End Float Tolerance (In.): Keyway:
Max. Number of Teeth: Max. Parallel Misalignment (In.):
Pitch: Angular Misalignment Tolerance:
Width (In.): Industry Chain Pitch: 3/4 in
Length through Bore: 1.25 in Keyway Size: 3/8 in x 3/16 in
Hub Dia.: 4.0 in Set Screw Hole Dia.: 0.375 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 1 1/2 in, Outside Dia. 7.126 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 4.0 in, Set Screw Hole Dia. 0.375 in, Keyway Size 3/8 in x 3/16 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS28H X 1 1/2