Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 30 # of Teeth
  • Zoro #: G0028010
  • Mfr #: 60BS30H X 1 1/2
$53.95
  • Sprocket Hub Type: Type B
  • For Use With: Roller Chain
  • Material - Sprockets: Steel
See full product details
This item ships free.

Tritan #60BS30H X 1 1/2 Specifications

  • Zoro #: G0028010
  • Mfr #: 60BS30H X 1 1/2
Sprocket Hub Type: Type B For Use With: Roller Chain
Material - Sprockets: Steel Pitch Dia. (In.): 0.750
Number of Chain Rows: Single Industry Chain Size: 60
Sprocket Bore Type: Fixed Bore Outside Dia. (In.): 7.598
Number of Teeth - Sprockets: 30 Includes: Standard Keyway and (2) Set Screws
Material: Steel Outside Dia.: 7.598"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia.: 0.750"
Length through Bore (In.): 1-1/4 Number of Teeth: 30
Keyseat Size (In.): 3/8 x 3/16 Type: Finished Bore
Set Screw Dia. (In.): 3/8 Bore Dia. - Sprockets: 1-1/2"
Item: Sprocket Hub Dia. (In.): 4
ANSI Sprocket Number: 60 Bore Dia. (In.): 1-1/2
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 3/8" x 3/16"
Hub Dia.: 4.000" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 In., Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 7.598 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore 1.250 In., Hub Dia. 4.000 In., Set Screw Hole Dia. 0.375 In., Keyway Size 3/8 In. x 3/16 In., Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS30H X 1 1/2