Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 30 # of Teeth
  • Zoro #: G0027995
  • Mfr #: 60BS30H X 1 7/16
$59.76
  • Hub Dia. (In.): 4
  • Industry Chain Size: 60
  • Pitch Dia. (In.): 0.750
See full product details
This item ships free.

Tritan #60BS30H X 1 7/16 Specifications

  • Zoro #: G0027995
  • Mfr #: 60BS30H X 1 7/16
Hub Dia. (In.): 4 Industry Chain Size: 60
Pitch Dia. (In.): 0.750 Number of Chain Rows: Single
Bore Dia. (In.): 1-7/16 Outside Dia. (In.): 7.598
Material: Steel Number of Teeth: 30
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Keyseat Size (In.): 3/8 x 3/16
For Use With: Roller Chain Outside Dia.: 7.598"
Bore Dia. - Sprockets: 1-7/16" Item - Roller Chain Sprockets: Roller Chain Sprocket
Material - Sprockets: Steel Set Screw Dia. (In.): 3/8
Includes: Standard Keyway and (2) Set Screws Number of Teeth - Sprockets: 30
Sprocket Hub Type: Type B Sprocket Bore Type: Fixed Bore
Type: Finished Bore ANSI Sprocket Number: 60
Length through Bore (In.): 1-1/4 Pitch Dia.: 0.750"
Item: Sprocket Keyway Size: 3/8" x 3/16"
Length through Bore: 1.250" Industry Chain Pitch: 3/4"
Hub Dia.: 4.000" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 7.598 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS30H X 1 7/16